Shop All Thermal Units
Square D
Thermal Unit, 4.33 to 4.90A
Mfr # A6.20
Zoro # G1008847
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 4.33 to 4.90
- For Use With Square D Motor Starters, Thermal Overload Relays
- Sensing Method Melting Alloy
- Trip Class 20
- Compatible with Manufacturer Model Number 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P
Product Information
- Brand Square D
- MFR # A6.20
- Zoro # G1008847
- UPC # 785901585374
- Country of Origin Mexico
- Category Thermal Units
Dimensions
Frame Size | A, S |
Details
Item | Thermal Unit |
Full Load Amps | 4.33 to 4.90 |
For Use With | Square D Motor Starters, Thermal Overload Relays |
Sensing Method | Melting Alloy |
Trip Class | 20 |
Compatible with Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Overload Protection Type | Melting Alloy |
Full Load Current | 4.09 to 4.64 A, 4.21 to 4.49 A, 4.33 to 4.9 A, 4.39 to 4.68 A, 4.44 to 5 A, 4.6 to 4.9 A, 4.62 to 5.23 A, 4.84 to 5.49 A, 4.93 to 5.61 A |
Compatible Manufacturer Part Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Compatible Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use with Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use With Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 4.09 to 4.64 A, 4.21 to 4.49 A, 4.33 to 4.9 A, 4.39 to 4.68 A, 4.44 to 5 A, 4.6 to 4.9 A, 4.62 to 5.23 A, 4.84 to 5.49 A, 4.93 to 5.61 A, Frame Size A, S, Compatible with Grainger Part Number 1H385, 1H386, 1H387, 1H388, 1H389, 1H39, 1H392, 1H393, 2BV58, 2BV66, 2BV67, 2BV71, 2BV72, 48P274, 48P276, 48P277
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC (HBL430RS1W)
- CALBRITE Locknut, Thread, 1-1/4in, 2-3/16inL, 316 SS (S61200LN00)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300169)
- PANDUIT 11-13/32" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT3H-TL0)
- SQUARE D Thermal Unit, 1.17 to 1.29A (A1.39)
- SQUARE D Thermal Unit, 26.0 to 38.8A (B50.0)
- SQUARE D Thermal Unit, 0.53 to 0.63A (B0.71)
- SQUARE D Thermal Unit, 40 to 59A (B88.0)
- SQUARE D Thermal Unit, 1.30 to 1.37A (A1.54)
- SQUARE D Thermal Unit, 1.44 to 2.02A (B2.40)
- EATON Thermal Unit, 0.49 to 0.53A (MSH-61A)
- Square D Motor Controls