Shop All Thermal Units
Square D
Thermal Unit, 3.71 to 4.07A
Mfr # A5.30
Zoro # G1902022
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 3.71 to 4.07
- For Use With Square D Motor Starters, Thermal Overload Relays
- Sensing Method Melting Alloy
- Compatible with Manufacturer Model Number 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P
- Frame Size A, S
Product Information
- Brand Square D
- MFR # A5.30
- Zoro # G1902022
- UPC # 785901585350
- Country of Origin Mexico
- Category Thermal Units
Dimensions
Frame Size | A, S |
Details
Item | Thermal Unit |
Full Load Amps | 3.71 to 4.07 |
For Use With | Square D Motor Starters, Thermal Overload Relays |
Sensing Method | Melting Alloy |
Compatible with Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Overload Protection Type | Melting Alloy |
Full Load Current | 3.5 to 3.92 A, 3.57 to 3.83 A, 3.65 to 4.08 A, 3.71 to 4.07 A, 3.8 to 4.27 A, 3.84 to 4.16 A, 4 to 4.42 A, 4.17 to 4.51 A, 4.25 to 4.62 A |
Trip Class | 20 |
Compatible Manufacturer Part Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Compatible Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use with Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use With Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 3.5 to 3.92 A, 3.57 to 3.83 A, 3.65 to 4.08 A, 3.71 to 4.07 A, 3.8 to 4.27 A, 3.84 to 4.16 A, 4 to 4.42 A, 4.17 to 4.51 A, 4.25 to 4.62 A, Frame Size A, S, Compatible with Grainger Part Number 1H385, 1H386, 1H387, 1H388, 1H389, 1H39, 1H392, 1H393, 2BV58, 2BV66, 2BV67, 2BV71, 2BV72, 48P274, 48P276, 48P277
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20607R)
- SQUARE D Molded Case Circuit Breaker, HDL Series 30A, 2 Pole, 600V AC (HDL26030)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T48HC)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C881)
- SQUARE D Thermal Unit, 3.07 to 3.45A (A4.32)
- SQUARE D Thermal Unit, 8.99 to 9.67A (A13.2)
- SQUARE D Thermal Unit, 0.79 to 0.85A (A.95)
- SQUARE D Thermal Unit, 8.14 to 10.4A (B12.8)
- SQUARE D Thermal Unit, 1.02 to 1.27A (B1.45)
- SQUARE D Thermal Unit, 0.88 to 1.15A (B1.30)
- GE Thermal Unit, 5.90A, PK3 (CR123H680A)
- Square D Thermal Units