Shop All Thermal Units
Square D
Thermal Unit, 32.3 to 34.7A
Mfr # CC50.1
Zoro # G1502654
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 32.3 to 34.7
- For Use With Square D NEMA Motor Starters 3
- FL Amp @ 3-Ph/ Size 3/ Standard Enclosure 32.3 A
- Sensing Method Melting Alloy
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 34.7
Product Information
- Brand Square D
- MFR # CC50.1
- Zoro # G1502654
- UPC # 785901588061
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 32.3 A |
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 34.7 |
NEMA Size | 3 |
Frame Size | CC, S |
Details
Item | Thermal Unit |
Full Load Amps | 32.3 to 34.7 |
For Use With | Square D NEMA Motor Starters 3 |
Sensing Method | Melting Alloy |
Overload Protection Type | Melting Alloy |
Compatible with Manufacturer Model Number | 9065SDO12 |
Full Load Current | 30.1 to 32.3 A, 30.4 to 32.1 A, 31.8 to 34.2 A, 32.2 to 34.7 A, 33.3 to 36.2 A, 33.8 to 36.5 A, 34 to 36.6 A, 34.3 to 37 A, 35.2 to 38 A, 36.3 to 39.3 A |
Trip Class | 20 |
Compatible Manufacturer Part Number | 9065SDO12 |
Compatible Manufacturer Model Number | 9065SDO12 |
For Use with Mfr. Model Number | 9065SDO12 |
For Use With Mfr. Model Number | 9065SDO12 |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 30.1 to 32.3 A, 30.4 to 32.1 A, 31.8 to 34.2 A, 32.2 to 34.7 A, 33.3 to 36.2 A, 33.8 to 36.5 A, 34 to 36.6 A, 34.3 to 37 A, 35.2 to 38 A, 36.3 to 39.3 A, NEMA Size 3, Frame Size CC, S, Compatible with Grainger Part Number 2FK22, Compatible with Manufacturer Model Number 9065SDO12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M4)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-08)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Yellw/Blk (TLM812SA)
- SQUARE D Thermal Unit, 42.8 to 52.4A (CC68.5)
- SQUARE D Thermal Unit, 3.71 to 4.07A (A5.30)
- SQUARE D Thermal Unit, 2.76 to 2.84A (A3.61)
- SQUARE D Thermal Unit, 38.2 to 50.0A (B79.0)
- SQUARE D Thermal Unit, 9.66 to 12.3A (B15.5)
- SQUARE D Thermal Unit, 2.51 to 3.30A (B3.70)
- GE Thermal Unit, 6.41A (CR123H739A)
- Square D Thermal Units