Shop All Thermal Units
Square D
Thermal Unit, 2.51 to 3.30A
Mfr # B3.70
Zoro # G3419105
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.51 to 3.30
- For Use With Square D NEMA Motor Starters 00, 0, 1, 1P, 6
- FL Amp @ 3-Ph/ DP 20-30A/ Standard Enclosure 2.87
- FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure 2.99
- FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure 2.87
Product Information
- Brand Square D
- MFR # B3.70
- Zoro # G3419105
- UPC # 785901587385
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 2.99 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 2.87 |
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure | 2.99 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 3.20 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 2.87 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 2.83 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 3.2 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 2.81 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 3.20 |
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure | 2.99 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 2.72 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 2.60 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 2.99 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 2.99 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 2.51 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 2.81 |
Frame Size | B, S |
NEMA Size | 0, 00, 1, 1P, 6 |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 2.2 to 2.52 A, 2.3 to 2.63 A, 2.33 to 2.51 A, 2.39 to 2.6 A, 2.41 to 2.72 A, 2.42 to 2.75 A, 2.51 to 2.81 A, 2.52 to 2.83 A, 2.56 to 2.87 A, 2.62 to 2.99 A, 2.82 to 3.2 A, 2.88 to 3.28 A, 2.92 to 3.31 A, NEMA Size 0, 00, 1, 1P, 6, Frame Size B, S, Compatible with Grainger Part Number 1H41, 1H411, 1H412, 1H413, 1H414, 1H415, 1H416, 1H417, 2BW14, 2BW2, 2BW21, 2BW22, 2BW23, 2BW25, 2BW31, 2BW35, 2BW7, 2PYD9, 2PYE6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKOTA SYSTEMS Cable Tray Hold-Down Clamp (DS-HDC/10)
- LUTRON Dimmers, Diva, CFL/LED, Brown (DVCL-153P-BR)
- SQUARE D Molded Case Circuit Breaker, HDL Series 15A, 3 Pole, 600V AC (HDL36015)
- TECHFLEX Sleeving, 2.000 In., 100 ft., Black (FWN2.00BK)
- SQUARE D Thermal Unit, 2.39 to 2.75A (A2.81)
- SQUARE D Thermal Unit, 2.32 to 2.94A (B3.30)
- SQUARE D Thermal Unit, 0.41 to 0.44A (A.49)
- SQUARE D Thermal Unit, 6.67 to 8.58A (B10.2)
- SQUARE D Thermal Unit, 17.5 to 24.6A (B32.0)
- SQUARE D Thermal Unit, 40.0 to 48.2A (CC64.3)
- SQUARE D Thermal Unit, 14.00 to 15.00A (A21.3)
- Square D Thermal Units