Shop All Thermal Units
Square D
Thermal Unit, 11.3 to 15.0A
Mfr # B19.5
Zoro # G3005852
original price:
$62.82
29% off
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 11.3 to 15.0
- For Use With Square D NEMA Motor Starters 00, 0, 1, 1P, 2
- Sensing Method Melting Alloy
- FL Amp @ 1-Ph/ DP 20-30A/ Standard Enclosure 14.2
- FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure 13.2
Product Information
- Brand Square D
- MFR # B19.5
- Zoro # G3005852
- UPC # 785901587538
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 13.2 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 13.9 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 12.0 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 12 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 14.6 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 12.4 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 15.0 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 12.10 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 13.9 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 12.0 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 13.9 |
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure | 13.9 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 12.70 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 13.7 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 15 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 11.30 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 12.1 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 15 |
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure | 13.9 |
Frame Size | B, S |
NEMA Size | 0, 00, 1, 1P, 2 |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 10.6 to 11.2 A, 10.6 to 11.3 A, 11.1 to 11.9 A, 11.3 to 12 A, 11.4 to 12 A, 11.6 to 12 A, 11.9 to 12 A, 11.9 to 12.7 A, 11.9 to 13.2 A, 12.4 to 13.7 A, 12.9 to 13.9 A, 13 to 13.9 A, 14 to 15 A, 14.2 to 15.7 A, 14.4 to 15.7 A, NEMA Size 0, 00, 1, 1P, 2, Frame Size B, S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, Stndrd (FS-500SS GR 18.00)
- WIEGMANN Breather Vent, Vent Accessory, Fiberglass (HW-4XBVKITWW)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P82BK)
- SQUARE D Thermal Unit, 78.4 to 123A (CC180.0)
- SQUARE D Thermal Unit, 1.77 to 2.25A (B2.65)
- SQUARE D Thermal Unit, 45.3 to 56.4A (CC74.6)
- SQUARE D Thermal Unit, 69.0 to 91.1A (CC132.0)
- SQUARE D Thermal Unit, 1.38 to 1.47A (A1.63)
- SQUARE D Thermal Unit, 0.59 to 0.71A (B0.81)
- EATON Thermal Unit, 17.20 to 18.30A (FH47)
- Square D Motor Controls