Shop All Thermal Units
Square D
Thermal Unit, 10.5 to 13.9A
Mfr # B17.5
Zoro # G3279857
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 10.5 to 13.9
- For Use With Square D NEMA Motor Starters 00, 0, 1, 1P, 2
- FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure 11.5
- FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure 12.8
- FL Amp @ 3-Ph/ Size 2/ Standard Enclosure 11.2
Product Information
- Brand Square D
- MFR # B17.5
- Zoro # G3279857
- UPC # 785901587521
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 11.5 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 12.8 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 11.2 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 12.3 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 12.8 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 11.8 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 11.2 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 11.5 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 11.30 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 13.9 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 12.9 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 11.80 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 13.9 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 10.50 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 13.9 |
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure | 12.0 |
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure | 12.0 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 12.8 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 11.2 |
Frame Size | B, S |
NEMA Size | 0, 00, 1, 1P, 2 |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 10 to 11 A, 10.2 to 11.2 A, 10.3 to 11.3 A, 10.5 to 11.5 A, 10.7 to 11.8 A, 11.2 to 12 A, 11.2 to 12.3 A, 11.5 to 12.8 A, 11.7 to 12.9 A, 12.4 to 13.9 A, 12.5 to 14.1 A, 13 to 14.3 A, 9.53 to 10.5 A, 9.67 to 10.5 A, NEMA Size 0, 00, 1, 1P, 2, Frame Size B, S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Int Thr, 1-1/4 1.0-1.125, Mesh (RSRF-418-E)
- HUBBELL Single Pole Connector, Ferrule (HBL15F2)
- TECHFLEX Sleeving, 2.500 In., 10 ft., Black (DWN2.50BK10)
- NVENT HOFFMAN Carbon Steel Enclosure, 21.90 in H, 7.10 in D, NEMA 4; 12, Hinged (CP556018)
- SQUARE D Thermal Unit, 124 to 150A (CC219.0)
- SQUARE D Thermal Unit, 9.68 to 9.95A (A14.1)
- SQUARE D Thermal Unit, 26.0 to 38.8A (B50.0)
- SQUARE D Thermal Unit, 4.93 to 6.27A (B7.70)
- SQUARE D Thermal Unit, 2.16 to 2.38A (A2.57)
- SQUARE D Thermal Unit, 40 to 59A (B88.0)
- SQUARE D Thermal Unit, 49.1 to 61.2A (CC81.5)
- Square D Thermal Units