Shop All Thermal Units
Square D
Thermal Unit, 0.86 to 0.96A
Mfr # A1.02
Zoro # G1693745
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.86 to 0.96
- For Use With Square D Motor Starters, Thermal Overload Relays
- Sensing Method Melting Alloy
- Trip Class 20
- Full Load Current 0.8 to 0.88 A, 0.81 to 0.9 A, 0.84 to 0.93 A, 0.85 to 0.93 A, 0.86 to 0.96 A, 0.87 to 0.96 A, 0.89 to 0.97 A, 0.9 to 0.98 A, 0.92 to 1.01 A
Product Information
- Brand Square D
- MFR # A1.02
- Zoro # G1693745
- UPC # 785901585176
- Country of Origin Mexico
- Category Thermal Units
Dimensions
Frame Size | A, S |
Details
Item | Thermal Unit |
Full Load Amps | 0.86 to 0.96 |
For Use With | Square D Motor Starters, Thermal Overload Relays |
Sensing Method | Melting Alloy |
Trip Class | 20 |
Full Load Current | 0.8 to 0.88 A, 0.81 to 0.9 A, 0.84 to 0.93 A, 0.85 to 0.93 A, 0.86 to 0.96 A, 0.87 to 0.96 A, 0.89 to 0.97 A, 0.9 to 0.98 A, 0.92 to 1.01 A |
Overload Protection Type | Melting Alloy |
Compatible with Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Compatible Manufacturer Part Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Compatible Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use with Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
For Use With Mfr. Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 0.8 to 0.88 A, 0.81 to 0.9 A, 0.84 to 0.93 A, 0.85 to 0.93 A, 0.86 to 0.96 A, 0.87 to 0.96 A, 0.89 to 0.97 A, 0.9 to 0.98 A, 0.92 to 1.01 A, Frame Size A, S, Compatible with Grainger Part Number 1H385, 1H386, 1H387, 1H388, 1H389, 1H39, 1H392, 1H393, 2BV58, 2BV66, 2BV67, 2BV71, 2BV72, 48P274, 48P276, 48P277
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pole-Mount Kit, fits B=24.00, Stainless Steel (CPMK24)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, SS (9037HG32L)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK1000, Connection Material: Tin-Plated Copper (166105-1000)
- WIEGMANN N1 Scr Cvr Wireway, 2.5x2.5x60, Cs, Galv (S2260G)
- SQUARE D Thermal Unit, 17.5 to 24.6A (B32.0)
- SQUARE D Thermal Unit, 1.44 to 2.02A (B2.40)
- SQUARE D Thermal Unit, 9.68 to 9.95A (A14.1)
- SQUARE D Thermal Unit, 86.0 to 133A (CC196.0)
- SQUARE D Thermal Unit, 0.64 to 0.78A (B0.92)
- SQUARE D Thermal Unit, 66.3 to 84.7A (CC121.0)
- EATON Cutler-Hammer Thermal Unit, 23.5 to 38.5A, PK3 (H2014B-3)
- Square D Thermal Units