Shop All Thermal Units
Square D
Thermal Unit, 0.80 to 0.99A
Mfr # B1.16
Zoro # G1989626
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.80 to 0.99
- For Use With Square D NEMA Motor Starters 00, 0, 1, 1P
- FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 0.87
- Sensing Method Melting Alloy
- FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure 0.99
Product Information
- Brand Square D
- MFR # B1.16
- Zoro # G1989626
- UPC # 785901587286
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 0.87 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 0.99 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 0.91 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 0.87 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 0.85 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 0.99 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 0.91 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 0.99 |
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure | 0.92 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 0.81 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 0.80 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 0.91 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 0.86 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 0.83 |
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure | 0.92 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 0.86 |
NEMA Size | 0, 00, 1, 1P |
Frame Size | B, S |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 0.72 to 0.8 A, 0.73 to 0.8 A, 0.74 to 0.81 A, 0.75 to 0.83 A, 0.76 to 0.83 A, 0.78 to 0.85 A, 0.78 to 0.86 A, 0.79 to 0.87 A, 0.82 to 0.91 A, 0.83 to 0.92 A, 0.84 to 0.93 A, 0.89 to 0.99 A, NEMA Size 0, 00, 1, 1P, Frame Size B, S, Compatible with Grainger Part Number 1H41, 1H411, 1H412, 1H413, 1H414, 1H415, 1H416, 1H417, 2BW14, 2BW2, 2BW21, 2BW22, 2BW23, 2BW25, 2BW31, 2BW35, 2BW7, 2PYD9, 2PYE6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA007)
- SCHNEIDER ELECTRIC KeyedSelectorSwitch, Black, 2Pos, 30mm (9001KS11K3E11)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLEK)
- SQUARE D Coil, Magnetic, 120 Vac (9998L44)
- SQUARE D Thermal Unit, 24.4 to 36.0A (B45.0)
- SQUARE D Thermal Unit, 32.3 to 34.7A (CC50.1)
- SQUARE D Thermal Unit, 15.9 to 22.0A (B28.0)
- SQUARE D Thermal Unit, 8.14 to 10.4A (B12.8)
- SQUARE D Thermal Unit, 42.8 to 52.4A (CC68.5)
- SQUARE D Thermal Unit, 1.48 to 1.56A (A1.75)
- EATON Thermal Unit, 5.84 to 6.39A (MSH7-3A)
- Square D Thermal Units