Shop All Terminal Blocks
Square D
Terminal Blocks, 30 A, 26 AWG, 10 AWG
Mfr # NSYTRV42BK
Zoro # G205848848
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 2
- Standards ATEX, CSA, cULus, DNV, EAC, GL, IECEx, LR, VDE
- Connection Type Screw Clamp
- Compatible with Product Type Special Enclosures
Product Information
- Brand Square D
- MFR # NSYTRV42BK
- Zoro # G205848848
- Country of Origin China
- Category Terminal Blocks
Dimensions
For Minimum Wire Size | 26 AWG |
Overall Length | 47.7 mm |
Overall Depth | 47.5 mm |
For Maximum Wire Size | 10 AWG |
Strip Length | 9 mm |
Overall Width | 6.2 mm |
Description
Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 30 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 10 AWG, Housing Color Black, Maximum Voltage 600 V AC, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 47.5 mm, Overall Length 47.7 mm, Overall Width 6.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter 600Vac 63Amp Iec (GV2ME103)
- NVENT CADDY Beam Clamp, 1 5/8in. Channel (BC23A000EG)
- ANCOR Orange 18 AWG Tinned Copper Wire - 100' (100510)
- ILSCO Power Distribution Block, Line Conductor (PDB-49-500-1-EC)
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 8 inches long (9080MH308)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- SQUARE D Terminal Block, Black (9080GMB6)
- SQUARE D Terminal Blocks, 10 AWG, 10 AWG (NSYTRV43PE)
- ZORO SELECT Terminal Strip, 30A, 6 Pole, 600VAC (6YH65)
- Square D Power Distribution Blocks & Terminal Blocks