Shop All Terminal Blocks
Square D
Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long
Mfr # 9080MH312
Zoro # G607143015
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in
- Height 0.3 in
- Material galvanized steel
- Width 1.38 in
- Product Or Component Type DIN rail
Product Information
- Brand Square D
- MFR # 9080MH312
- Zoro # G607143015
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Length | 12 in |
Height | 0.3 in |
Width | 1.38 in |
Details
Item | Linergy terminal block,mounting track, |
Material | galvanized steel |
Product Or Component Type | DIN rail |
Range of Product | 9080G |
Description
Linergy mounting track is designed to make the mounting of products in a panel easy. This 35 mm DIN3 mounting track is designed to accept most products that mount on 35 mm track. The track is prepunched with oblong slots to make mounting the track to the panel easier. This mounting track is 35 mm wide, 7.5 mm high and 304.8 mm long. This track is made of galvanized steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID COMPONENTS 115/230V-AC Flow Switch (FLT93F-1B1A203C1A03B12)
- GE INDUSTRIAL SOLUTIONS Safety Switch, 2 Pole, 30 A, 240 V (TG3221R)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 30 AWG, 1.0 Lbs, 3136' Length, 0.0114" Diameter, 200°C, Natural (30H200P)
- TORK Electronic Timer, Astro 365 Days, DPDT (DZS100BP)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB3611CC)
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole (9080GK6B)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- DISCO Ylw Vinyl 12-10 Terminal 1/4" Stud Size Ring Type PK100 (3539PK)
- Square D Terminal Blocks