Shop All Terminal Blocks
Square D
Terminal Block, Black
Mfr # 9080GMB6
Zoro # G0543304
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- Max. Wire Size 10 AWG
- Min. Wire Size 22 AWG
- Voltage 600V AC
- Number of Poles 1
Product Information
- Brand Square D
- MFR # 9080GMB6
- Zoro # G0543304
- UPC # 785901743279
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Max. Wire Size | 10 AWG |
Min. Wire Size | 22 AWG |
Channel Size | 35mm/GH |
Depth | 1.72 in |
Height | 1.79 in |
Width | 0.75 in |
For Channel Rail Size | 35 mm |
For Maximum Wire Size | 10 AWG |
Overall Length | 1.79 in |
For Fuse Diameter | 3 1/32 in |
Overall Depth | 0.24 in |
For Minimum Wire Size | 22 AWG |
Overall Width | 1.72 in |
Wire Size | AWG 22 to AWG 10 copper |
Description
Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 30 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 10 AWG, Housing Color Black, Maximum Voltage 600 V AC/DC, Mounting Type DIN, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, For Fuse Diameter 3 1/32 in, Overall Depth 0.24 in, Overall Length 1.79 in, Overall Width 1.72 in, Standards CE, CSA Approved, RoHS Compliant, UL Component Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 4A, 1 Pole, 240/415V AC, B Curve (M9F21104)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC161606)
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gang, Aluminum (FDC-2)
- ABB Electrical Box Cover, Square, Steel, Blank (Phased Out)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL43)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42WH)
- SQUARE D SPRING TERMINAL, 30 A (NSYTRR43)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 8 inches long (9080MH308)
- STRYBUC Strybuc 1716C Operator Rh Side Mount 1/2"Hub (1716C)
- Square D Terminal Blocks