Shop All Circuit Breaker & Panelboard Accessories
Square D
Switch Fusible, 60A, 240V AC, 3 Poles
Mfr # QMB322TD
Zoro # G0839861
product price: $1,179.99
/ea
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Amps 60A
- Number of Poles 3
- Height 114 mm
- Number of Terminals 2
Product Information
- Brand Square D
- MFR # QMB322TD
- Zoro # G0839861
- UPC # 785901535928
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 114 mm |
Details
Item | Switch Fusible |
Voltage | 240V AC |
Amps | 60A |
Number of Poles | 3 |
Number of Terminals | 2 |
Standards | NEMA KS1, CSA || UL |
Features | Mercury Free |
Line Rated Current | 60 A - 60 A 240 V AC |
Product Or Component Type | Fuse-switch disconnector |
Product Certifications | CSA; UL |
Description
Square D brand QMB fusible power distribution panelboards are for use on AC or DC systems. They are UL Listed under File E6294 and File E33139 and marked cULus.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 44 AWG, 8 oz, 38899' Length, 0.0022" Diameter, 200°C, Natural (44S200P.5)
- EATON BUSSMANN Fuse Holder, 1 Poles, 0 to 20A Amp Range, 250V AC/DC Volt Rating (HFA-R)
- SQUARE D Bar, 375A, 120/240V, 2 Poles (PK18GTACP)
- SQUARE D Circuit breaker accessory, PowerPacT R, lug kit, mechanical, 2500A, 1/0 AWG to 750kcmil, unit mount, Al, qty 2 (AL2500RK)
- SQUARE D Operating Mechanism, 125A, 2, 3 Poles (9422CSB30)
- SQUARE D Bar Grnd/Sqd Load Ctrs (PK12GTACP)
- SQUARE D Bar Kit30877 32536Ground (PK4GTACP)
- SQUARE D NQ Panelboard, extension kit, 12 inch rail (NQ12RDE)
- SIEMENS Trim Screws for Load Centers, 6PK (ECTS2)
- Square D Circuit Breaker & Panelboard Accessories