Shop All Circuit Breaker & Panelboard Accessories
Square D
Switch Fusible, 100A, 240V AC, 3 Poles
Mfr # QMB323TW
Zoro # G0839855
product price: $1,246.99
/ea
Free Shipping & Returns
$1,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Amps 100A
- Number of Poles 3
- Number of Terminals 2
- Height 152 mm
Product Information
- Brand Square D
- MFR # QMB323TW
- Zoro # G0839855
- UPC # 785901765745
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 152 mm |
Width | 584 mm |
Details
Item | Switch Fusible |
Voltage | 240V AC |
Amps | 100A |
Number of Poles | 3 |
Number of Terminals | 2 |
Standards | NEMA KS1, UL || CSA |
Accessory Type | Switch Fusible Qmb 240V 100A 3P Twin |
Features | Mercury Free |
Fuse Type | R |
Line Rated Current | 100 A - 100 A 240 V AC |
Product Or Component Type | Fuse-switch disconnector |
Product Certifications | UL; CSA |
Description
Switch Fusible Qmb 240V 100A 3P Twin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VCOM 1000ft Cat6 UTP Cable (Black) (NC614-1000-BLACK)
- ABB Replacement for ABB 15005-100 (15005-100 ABB)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUC32AA)
- SQUARE D Lug, 225A, 4 Poles (QO2225SL)
- SQUARE D Circuit breaker accessory, PowerPact H, shield, lug, long (S37449)
- SQUARE D Panelboard Cover, Surface (NC32S)
- SQUARE D NF Panelboard Acc. Backfed Main Breaker Barrier 20 in Enclosure (NFBFMB20)
- SQUARE D Accessory, PowerPacT L, neutral assembly kit for circuit breaker enclosure, 400 to 600A, copper (SNC800LX)
- SQUARE D Panelboard accessory, NQ, neutral kit, 225A, 200% (NQNL2ACCY)
- SQUARE D Ground Bar Kit, 225A, 23 Poles (PK23GTA)
- Square D Circuit Breaker & Panelboard Accessories