Shop All Drum Switches
Square D
Switch, Drum Reversing, Plastic Handle
Mfr # 2601BG1
Zoro # G0689403
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B
- NEMA Rating 1
- Depth 6.6 in
- Handle Material Plastic
- Height 4.9 in
Product Information
- Brand Square D
- MFR # 2601BG1
- Zoro # G0689403
- UPC # 785901555438
- Country of Origin Mexico
- Category Drum Switches
Dimensions
Depth | 6.6 in |
Height | 4.9 in |
Width | 3.3 in |
Overall Width | 2.68 in |
Overall Depth | 4.61 in |
Overall Height | 5.38 in |
Description
Drum Switch, Switch Action Maintained, Momentary, Phase Single, Reversing Capability Reversing, Horsepower @ Three Phase - 240V AC 5 hp, Horsepower @ Three Phase - 480V AC 7 1/2 hp, Maximum Voltage Rating 250V DC, 600V AC, Terminal Connection Type Screw Clamp Terminals, Horsepower @ Single Phase - 120V AC 1 1/2 hp, NEMA Enclosure Rating 1, Number of Poles 3, Horsepower @ Single Phase - 240V AC 3 hp, Standards CSA Cetrified, UL Listed, Overall Width 2.68 in, Overall Depth 4.61 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, 2.13"W, Includes Divider (HBLPPO15A)
- AEROQUIP Hydraulic Hose Support Clamp, 9/16 in. (900729-2)
- PANDUIT Butt Splice Connector, Blue, 1.150in, PK100 (BSN14-C)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24248LG)
- SQUARE D Drum Switch 600Vac 2Hp A +Options (2601AG2S2)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601AG2)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601BW1)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601AW2)
- RELAY AND CONTROL Reversing Drum Switch, 1A, 1-Phase (RS-1A)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYE8)
- RELAY AND CONTROL Reversing Drum Switch, RS-1 (RS-1)
- Square D Switches