Shop All Circuit Breaker & Panelboard Accessories
Square D
Switch, 60A, 240V AC, 2 Poles
Mfr # QO260NATS
Zoro # G0570285
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Amps 60A
- Number of Poles 2
- Width 125 mm
- Height 240 mm
Product Information
- Brand Square D
- MFR # QO260NATS
- Zoro # G0570285
- UPC # 785901628866
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 125 mm |
Height | 240 mm |
Depth | 81 mm |
Details
Item | Switch |
Voltage | 240V AC |
Amps | 60A |
Number of Poles | 2 |
Standards | UL Listed |
Features | Mercury Free |
Voltage Rating | 240 V AC |
Interrupt Rating | 22 kA |
Product Type | Enclosed molded case switch |
Enclosure Rating | NEMA 1 indoor |
Breaker Compatibility | Circuit breaker QO 2P |
Ambient Air Temperature For Operation | 104°F (40°C) |
Description
Molded Case Switch 240V Iph 60A Nema 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panel Adapter, 6.00x6.00, Gray, Steel (F66GPA)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZM200BP)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (LC1D25G7)
- EATON 5PK Break KO Fill Plate (BRFPP)
- SQUARE D Load Center Cover, Flush Mount, 125 A, 22.13 in L, 15.44 in W, Non-Vented, 24 Spaces, NEMA 1 (QOC24UF)
- SQUARE D Main Lug Kit, 125 A (QOL125)
- SQUARE D Neutral Lug Kit, 100 A (HOM100AN)
- SQUARE D Interior, 400 A, 240 V AC || 48 V DC (NQ484L4C)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, J frame (NF250SFBJ)
- SQUARE D Cb Control Wire Connection Kit (2) (S37423)
- BLUE SEA SYSTEMS 7198 285-Series Circuit Breaker Panel Mount Adapter (7198)
- Square D Circuit Breaker & Panelboard Accessories