Shop All Terminal Blocks
Square D
SPRING TERMINAL, 30 A
Mfr # NSYTRR43
Zoro # G405907253
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 3
- Width 6.2 mm
- Connection Type Spring
- Color Gray
Product Information
- Brand Square D
- MFR # NSYTRR43
- Zoro # G405907253
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Width | 6.2 mm |
Height | 36.5 mm |
Length | 71.5 mm |
Overall Depth | 36.5 mm |
Strip Length | 10 mm |
Overall Width | 6.2 mm |
Overall Length | 71.5 mm |
For Maximum Wire Size | 10 AWG |
For Minimum Wire Size | 28 AWG |
Wire Stripping Length | 10 mm |
Description
Spring Terminal, Circuit Protection Type None, Connection Type Spring, Current 30 A, For Minimum Wire Size 28 AWG, For Maximum Wire Size 10 AWG, Housing Color Gray, Maximum Voltage 600 V AC, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 36.5 mm, Overall Length 71.5 mm, Overall Width 6.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMATEL Polycarbonate Enclosure, 6.70 in H (39134UL)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-15)
- SQUARE D Terminal Block Fuseholder 600V 60A (9080FB3621J)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 8 inches long (9080MH308)
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole (9080GK6B)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP42TB)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- ZORO SELECT Terminal Strip, 15A, 6 Pole, 300VAC (6ZEF6)
- Square D Power Distribution Blocks & Terminal Blocks