Shop All Current Transformers
Square D
Split Core Current Transformer, 0 to 800A, 0 to 5A, 6 ft 18 AWG Leads
Mfr # 3090SCCT083
Zoro # G6615296
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 800A
- Secondary Range 0 to 5A
- Electrical Connection - Current Transformer 6 ft 18 AWG Leads
- Window Rectangular
- Overall Depth 2.45 in
Product Information
- Brand Square D
- MFR # 3090SCCT083
- Zoro # G6615296
- UPC # 785901000488
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 2.45 in |
Overall Height | 5.2 in |
Hole Width | 2.45 in |
Overall Width | 5.91 in |
Hole Height | 2.89 in |
Width | internal 62 mm || external 150 mm |
Depth | 29 mm |
Height | internal 73 mm || external 141 mm |
Description
Split Core Current Transformer, Primary Range 0 to 800A, Secondary Range 0 to 5A, Hole Height 2.89 in, Hole Width 2.45 in, Electrical Connection - Current Transformer 6 ft 18 AWG Leads, Window Rectangular, Overall Height 5.2 in, Overall Width 5.91 in, Overall Depth 2.45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD14V53)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN05A1AAA-R63/B)
- PARKER Maintenance kit (MKCN-6-V2)
- AC WORKS Up to 6.5FT 10A 18/3 Coiled Medical Grade Extension Cord (MDC515PR-LN)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- SQUARE D Solid Core Current Transformer, 0 to 50A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT050S1)
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- SQUARE D Split Core Current Transformer, 0 to 200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT022)
- SQUARE D Circuit breaker accessory, PowerPacT L, MicroLogic, external neutral current transformer, ENCT, 400A to 600A (S432575)
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- MOONRAYS Low Voltage 50 W LED Transformer (29095)
- Square D Power Distribution