Shop All Current Transformers
Square D
Split Core Current Transformer, 0 to 600A, 0 to 5A, 6 ft 18 AWG Leads
Mfr # 3090SCCT063
Zoro # G6697512
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 600A
- Secondary Range 0 to 5A
- Electrical Connection - Current Transformer 6 ft 18 AWG Leads
- Window Rectangular
- Overall Depth 2.45 in
Product Information
- Brand Square D
- MFR # 3090SCCT063
- Zoro # G6697512
- UPC # 785901000471
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 2.45 in |
Overall Width | 5.91 in |
Hole Height | 2.89 in |
Hole Width | 2.45 in |
Overall Height | 5.2 in |
Height | internal 73 mm || external 141 mm |
Width | internal 62 mm || external 150 mm |
Depth | 29 mm |
Description
Split Core Current Transformer, Primary Range 0 to 600A, Secondary Range 0 to 5A, Hole Height 2.89 in, Hole Width 2.45 in, Electrical Connection - Current Transformer 6 ft 18 AWG Leads, Window Rectangular, Overall Height 5.2 in, Overall Width 5.91 in, Overall Depth 2.45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RATIONAL Fuse, 6A (4001.0206P)
- POWER FIRST Outlet Strip, 6 Outlets, Beige, 6 ft. Cord (36864)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (HBL7513C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP5K09013BW3)
- SQUARE D Circuit breaker accessory, PowerPacT J, MicroLogic, external neutral current transformer, ENCT, 250A (S430563)
- SQUARE D Split Core Current Transformer, 0 to 800A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT083)
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- SQUARE D Solid Core Current Transformer, 0 to 50A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT050S1)
- SQUARE D Split Core Current Transformer, 0 to 200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT022)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- YUANXING Split Core 10A 0.333V Current Transformer (CTS0191-010)
- Square D Power Distribution