Shop All Switch Accessories
Square D
Size 5 440/480 503109632055
Mfr # 3109632055
Zoro # G0653016
product price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Or Component Type coil
- Accessory / Separate Part Category replacement part
- Product Compatibility motor starter class 8502 type SG
- Nema Size 5
- [Ue] Rated Operational Voltage 440/480 V AC 60 Hz
Product Information
- Brand Square D
- MFR # 3109632055
- Zoro # G0653016
- UPC # 785901376804
- Country of Origin United States
- Category Switch Accessories
Dimensions
Nema Size | 5 |
Details
Item | Size 5 440/480 503109632055 |
Product Or Component Type | coil |
Accessory / Separate Part Category | replacement part |
Product Compatibility | motor starter class 8502 type SG |
[Ue] Rated Operational Voltage | 440/480 V AC 60 Hz |
Description
Size 5 440/480 503109632055
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Perforated Panels, Fits 30x24, Gray, Ste (A30N24MPP)
- AC WORKS 10ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-010)
- QUEST MANUFACTURING Cable Tray Strengthening Bar Kit, Zinc (CT0002-03)
- SAFETY TECHNOLOGY INTERNATIONAL Steel Enclosure, 36 in H, 24 in W, 8-3/4 in D, NEMA 4 (EM362408W)
- SQUARE D Switch Door Close Mech (9423M4)
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- SQUARE D Accessory, PowerPacT L, circuit breaker enclosure, service ground kit, 250 to 600A, 6 to 250kcmil (PKOGTA4)
- SQUARE D Safety switch accessory, heavy duty, equipment grounding kit, E4, 1200A (PKOGTA8)
- SQUARE D Handle Kitmechanism 100A Series F (HM0610F)
- SQUARE D Safety switch, double throw, non fusible, 200A, 240V, 2 pole, 15hp, NEMA 1 (82254N)
- ZORO SELECT Toggle Switch, SPDT, 1/4 in. Solder (5RLV8)
- Square D Switch Accessories