Shop All Transformers
Square D
Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC
Mfr # 5S4F
Zoro # G6924346
product price: $1,986.46
/ea
Free Shipping & Returns
$1,986.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 600V AC
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 5 kVA
- Phase - Electrical 1
- Mounting - Transformer Wall
Product Information
- Brand Square D
- MFR # 5S4F
- Zoro # G6924346
- UPC # 785901359630
- Country of Origin United States
- Category Transformers
Dimensions
Height | 14.3 in |
Width | 13.8 in |
Depth | 10.5 in |
Knockout Size - Transformer | 3/4 in, 1 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Single Phase Transformer |
Input Voltage - Transformer | 600V AC |
Output Voltage - Transformer | 120/240V AC |
VA Rating - Transformer | 5 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Wall |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 3R |
IP Rating | 54IP |
Outdoor Rated - Transformer | Yes |
Color | Gray |
Temp. Rise | 115 °C |
Winding Material - Transformer | Copper |
Enclosure Finish | Outdoor Paint per UL 1332 |
Standards | CSA Certified, cULus Label, NEMA ST-20, UL Listed |
Voltage Function - Transformer | Step Down |
Enclosure Material | Steel |
NEMA Rating | NEMA 3R |
Insulation Max. Temp. | 180°C |
Description
Single Phase Transformer, Input Voltage - Transformer 600V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 5 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- ZORO SELECT Channel Hex Nut, 1/4 In, Silver, PK25 (V515 1/4EG)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 3R (HF324NR)
- GOODMAN 0130M00129 24V Spdt Delay Relay (0130M00129)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D19)
- SQUARE D Transformer Control 150Va 600V120V (9070TF150D5)
- SQUARE D Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/240V AC (2S6FIS)
- SQUARE D Control Transformer, 25 VA, Not Rated, 55 °C (9070T25D1)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C (9070T150D5)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C (9070T200D37)
- DAYTON Control Transformer, 300 VA, 80 °C, 24V AC, 120/240V AC (31EH81)
- Square D Power Distribution