Shop All Transformers
Square D
Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 208V AC; 120/240V
Mfr # 3S7F
Zoro # G0851475
product price: $1,166.99
/ea
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208V AC; 120/240V
- VA Rating - Transformer 3 kVA
- Phase - Electrical 1
- Mounting - Transformer Wall
- Enclosure Rating NEMA 3R
Product Information
- Brand Square D
- MFR # 3S7F
- Zoro # G0851475
- UPC # 785901015536
- Country of Origin United States
- Category Transformers
Dimensions
Height | 10.5 in |
Width | 8.62 in |
Depth | 6.5 in |
Details
Item | Single Phase Transformer |
Input Voltage - Transformer | 208V AC; 120/240V |
VA Rating - Transformer | 3 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Wall |
Enclosure Rating | NEMA 3R |
Temp. Rise | 115 °C |
Standards | UL Listed ;cULus ;CSA |
Enclosure Material | Steel |
Phase | 1 phase |
NEMA Rating | NEMA 3R |
Insulation Max. Temp. | 180°C |
Enclosure Mounting | wall mounted |
Enclosure Code | 10A |
Product Certifications | cULus; CSA; UL Listed |
Insulation Temperature | 356°F (180°C) |
Primary Voltage | 208 V 120/240 V |
Number of Tap-offs | 0 |
Pvc Free | Yes |
Product or Component Type | Dry Sealed Transformer |
Description
Resin Encapsulated Transformers, these general purpose transformers accommodate voltage systems world wide. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. Type 3R enclosure are designed to allow energy efficient transformers to be installed in environments requiring more protection. This Dry Sealed Transformer that is 1 phase, and has a rated power of 3 KVA. This transformer has a primary voltage of 208 V, and a secondary voltage of 120/240 V. The enclosure for this transformer has a NEMA 3R rating, and is wall mounted, and made of painted sheet steel. Dimensions for this transformer are 10.5 in (H), 8.62 in (W), 6.5 in (D). This product complys to UL & CSA standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 78 in 22 mm PushButton Lock for max 78 in 22 mm Panel Thickness Chrome (369470140)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8-1/2 in. Mesh (02203014)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.38" Inside Diameter - 165' Length - Black (HGNS-036-50)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 480V AC (9070EL2D9)
- SQUARE D Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (1S1F)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 277V AC (9070T500D4)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF1000D1)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 12/24V AC, 120V AC (9070T250D13)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070TF50D2)
- SQUARE D Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 110/220V AC, 190 to 240/380 to 480V AC (2S67F)
- Square D Transformers