Shop All Transformers
Square D
General Purpose Transformer, 25 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC
Mfr # 25S1F
Zoro # G5204215
product price: $6,705.03
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$6,705.03
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 25 kVA
- Phase - Electrical 1
- Mounting - Transformer Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 25S1F
- Zoro # G5204215
- UPC # 785901225430
- Country of Origin United States
- Category Transformers
Dimensions
Height | 20 in |
Width | 15 in |
Depth | 13 1/2 in |
Details
Item - Transformer | Single Phase Transformer |
Item | General Purpose Transformer |
Input Voltage - Transformer | 240/480V AC |
Output Voltage - Transformer | 120/240V AC |
VA Rating - Transformer | 25 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Wall |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 3R |
Temp. Rise | 115°C |
Standards | UL Listed ;cULus ;CSA |
Phase | 1 phase |
Enclosure Material | Steel |
Insulation Max. Temp. | 180 °C |
Number of Tap-offs | 0 |
Box Number | 15B |
Product or Component Type | Dry Sealed Transformer |
Pvc Free | Yes |
Enclosure Mounting | wall mounted |
Primary Voltage | 240 x 480 V 120/240 V |
Insulation Temperature | 180°C |
Description
Resin Encapsulated Transformers, these general purpose transformers accommodate voltage systems world wide. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. Type 3R enclosure are designed to allow energy efficient transformers to be installed in environments requiring more protection. This Dry Sealed Transformer that is 1 phase, and has a rated power of 25 KVA. This transformer has a primary voltage of 240 x 480 V, and a secondary voltage of 120/240 V. The enclosure for this transformer has a NEMA 3R rating, and is wall mounted, and made of painted sheet steel. Dimensions for this transformer are 20 in (H), 15 in (W), 13.5 in (D). This product complys to UL & CSA standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 500 Ft. 10 AWG Stranded Black THHN Electrical Wire (22973257)
- GARDNER BENDER Crimp Connector, 8 to 14 AWG, PK50 (10-311C)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1-1/4A, 600V AC, Nonindicating (TRS1-1/4R)
- TRIPP LITE Power Cord, HD, 5-15P to C15, 15A, 14AWG, 8ft (P019-008)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 110/220V AC, 120/240V AC, 115/230V AC (9070TF100D31)
- SQUARE D Low Voltage Distribution Transformer, 225 kVA, NEMA 1, 150°C, 120/208V AC, 480V AC (EX225T3H)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 12/24V AC, 120V AC (9070T150D13)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80°C, 24V AC, 120/240V AC (9070T350D23)
- SQUARE D General Purpose Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 208V AC (5S7FIS)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (750SV46F)
- DAYTON Control Transformer, 100 VA, 55°C, 24V AC, 120/240V AC (31EH86)
- Square D Transformers