Shop All Transformers
Square D
Single Phase Transformer, 100 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC
Mfr # 100SV1A
Zoro # G2700381
product price: $217.03
/ea
Free Shipping & Returns
$217.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Mounting - Transformer Wall
Product Information
- Brand Square D
- MFR # 100SV1A
- Zoro # G2700381
- UPC # 785901019800
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 5.5 in |
Width | 4.5 in |
Depth | 3.5 in |
Knockout Size - Transformer | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Single Phase Transformer |
Input Voltage - Transformer | 240/480V AC |
Output Voltage - Transformer | 120/240V AC |
VA Rating - Transformer | 100 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Wall |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 3R |
IP Rating | 54IP |
Outdoor Rated - Transformer | Yes |
Color | Gray |
Temp. Rise | 55 °C |
Enclosure Material | Steel |
Standards | CSA Certified, cULus Label, NEMA ST-20, UL Listed |
Winding Material - Transformer | Copper |
Voltage Function - Transformer | Step Down |
Enclosure Finish | Powder Coated |
NEMA Rating | NEMA 3R |
Insulation Max. Temp. | 105°C |
Description
Single Phase Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 100 VA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 55 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Operating Mechanism Handle Nema (9421LH6)
- USA INDUSTRIALS Aftermarket Siemens 3TF, 3TF48 Contact Kit - Replaces 3TY7480-OA, 3-Pole (9733CV)
- NITE IZE 18" L Gear Tie BK/OR/YL PK 6 (GTPP18-A1-R8)
- MASTER ELECTRONICS Master Electrician 04004ME 6 ft. Red 3 Outlet Extension Cord (472837)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (5S1F)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T150D2)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 208V AC (9070T200D3)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T75D1)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF1000D1)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D31)
- GE 1PH 75VA 240/480V-AC 120/240V-AC VOLTAGE TRANSFORMER (9T51B0003)
- Square D Transformers