Shop All Transformers
Square D
Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC
Mfr # 10S40F
Zoro # G8561901
product price: $2,127.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,127.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 480V AC
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 10 kVA
- Phase - Electrical 1
- Mounting - Transformer Wall
Product Information
- Brand Square D
- MFR # 10S40F
- Zoro # G8561901
- UPC # 785901359593
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 14.75 in |
Width | 9.75 in |
Depth | 11.75 in |
Manufacturers Warranty Length | 1 yr |
Knockout Size - Transformer | 3/4 in, 1 in |
Details
Description
Single Phase Transformer, Input Voltage - Transformer 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 10 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Bonding Locknut, 17/64" L, 2" Conduit (1248)
- TECHFLEX Insultherm Tru-Fit Fiberglass #6 Black (FGLG.06BK)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NC, 1.1 to 3 psi, Standard Action (76061-B00000020-01)
- HONEYWELL Q340A1082 30Mv Thermocouple (Q340A1082)
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (7S40F)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T75D20)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C (9070T750D33)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115 °C (9070T1000D33)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070EO3D1)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T350D1)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (TR50VA009)
- Square D Power Distribution