Shop All Transformers
Square D
Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC
Mfr # 1S51F
Zoro # G5252764
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 600V AC
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 1 kVA
- Phase - Electrical 1
- Mounting - Transformer Wall
Product Information
- Brand Square D
- MFR # 1S51F
- Zoro # G5252764
- UPC # 785901020370
- Country of Origin United States
- Category Transformers
Dimensions
Height | 9 in |
Width | 10.3 in |
Depth | 11.1 in |
Manufacturers Warranty Length | 1 yr |
Knockout Size - Transformer | 1/2 in |
Details
Item | Single Phase Transformer |
Input Voltage - Transformer | 600V AC |
Output Voltage - Transformer | 120/240V AC |
VA Rating - Transformer | 1 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Wall |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 3R |
IP Rating | 54IP |
Outdoor Rated - Transformer | Yes |
Color | Gray |
Temp. Rise | 115 °C |
Voltage Function - Transformer | Step Down |
Enclosure Material | Steel |
Standards | CSA Certified, cULus Label, NEMA ST-20, UL Listed |
Enclosure Finish | Outdoor Paint per UL 1332 |
Winding Material - Transformer | Copper |
NEMA Rating | NEMA 3R |
Insulation Max. Temp. | 180°C |
Description
Single Phase Transformer, Input Voltage - Transformer 600V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 1 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 60A, Fast-Acting, 600V AC, Cylindrical (PVS-R-60)
- DYNALOCK Adjust Delay Push Button (6290)
- SQUARE D 600VAC Electrically Held Lighting Contactor 2P 30A (8903LG20V02)
- SQUARE D Buck Boost Transformer, 150 VA, NEMA 3R, 55 °C, 12/24V AC, 120/240V AC (150SV43A)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T350D1)
- SQUARE D Buck Boost Transformer, 500 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (500SV46B)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 277V AC (9070T100D4)
- SQUARE D Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (10S4F)
- SQUARE D Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240/480V AC; 120/240V AC (15S1F)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (TR50VA009)
- Square D Power Distribution