Shop All Push Button Control Stations
Square D
Selectr Swtch Contrl Statn, Hand/Off/Auto
Mfr # 9001BG112
Zoro # G1596646
original price:
$109.97
25% off
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Number of Gangs 1
- Legend Hand/Off/Auto
- Type of Operator Selector Switch
- Number of Pilot Lights 0
Product Information
- Brand Square D
- MFR # 9001BG112
- Zoro # G1596646
- UPC # 785901390138
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Overall Height | 5 in |
Overall Width | 2.06 in |
Hub Size - Maximum | 3/4 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.34 in |
Description
Selector Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Hand/Off/Auto, Type of Operator Selector Switch, Action Maintained, Operator Color Black, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC/24V DC, IP Rating IP20, Mounting Wall, Enclosure Material Plastic, Enclosure Color Gray, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2731)
- HUBBELL Cabinet, 36in H, 20 in D, 19 Rack Units, Blk (HSQ36)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.88 Dia., Lt Gray, Steel (AS100LG)
- MERSEN Midget Fuse, HP10M Series, 25A, 1000V AC, 10kA (HP10M25)
- SQUARE D Push Bttn Cntrl Statn, 2NO/1NC, Start/Stop (9001BW250)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BG204)
- SQUARE D Push Buttn Contrl Station, 2NO, Open/Close (9001BG207)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BG201)
- SQUARE D 2NO Yellow Pendant Control Station (9001BW93Y)
- SQUARE D Push Button Control Station, 2NO, Up/Down (9001BW243)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Orange (CPA02-A4C-000A)
- Square D Switches