Shop All Push Button Control Stations
Square D
Selector Swtch Cntrl Station, Off/On, 30mm
Mfr # 9001BG111
Zoro # G0289423
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Number of Gangs 1
- Legend Off/On
- Type of Operator Selector Switch
- Number of Pilot Lights 0
Product Information
- Brand Square D
- MFR # 9001BG111
- Zoro # G0289423
- UPC # 785901856955
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Width | 2.06 in |
Depth | 3.69 in |
Height | 2.19 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 2.19 in |
Overall Width | 2.06 in |
Overall Depth | 3.69 in |
Description
Selector Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Off/On, Type of Operator Selector Switch, Action Maintained, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC/24V DC, NEMA Contact Rating Designation B600/P600, IP Rating IP20, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 2.19 in, Width 2.06 in, Depth 3.69 in, Enclosure Material Plastic, Enclosure Color Gray, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-208-ALA)
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 4AWG-350 MCM, 600V (16500-1)
- BEP MARINE Busbar, 650A, 50V DC (777-BB5S-650)
- OMRON Time Delay Relay, 120 to 240VAC, 5A, DPDT (H3CR-A8AC100-240/DC100-125)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW90YU)
- SQUARE D Push Button Control Station, 2NO/3NC, 30mm (9001BG302)
- SQUARE D Pendant Push Button Station, 2NO, Black (9001BW92B)
- SQUARE D Push Button Control Station, 2NO, Up/Down (9001BW243)
- SQUARE D Push Buttn Contrl Station, 2NO, Open/Close (9001BG207)
- SQUARE D Interlock, F/22mm XACA Booted Operators (XACA009)
- SCHNEIDER ELECTRIC Pilot light, Harmony XB5, grey plastic, white, 22mm, universal LED, plain lens, 230...240V AC (XB5AVM1)
- Square D Push Buttons & Indicators