Shop All Circuit Breaker & Panelboard Accessories
Square D
SCRW LOADCNTR CVR PK3
Mfr # S106
Zoro # G605993889
product price: $8.99
/pk 3, $3.00/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 4.25 in
- Width 1.88 in
- Circuit Breaker Type QO
- Height 1 in
- Primary/Ambient Air Temp. -5°C || 40°C
Product Information
- Brand Square D
- MFR # S106
- Zoro # G605993889
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Depth | 4.25 in |
Width | 1.88 in |
Height | 1 in |
Details
Item | Screw Kit |
Circuit Breaker Type | QO |
Primary/Ambient Air Temp. | -5°C || 40°C |
Description
Square D 200 amps 120/240 V 1 space 1 circuits Load Center Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC50D0750)
- BELL Electrical Box Cover, Round, Die-Cast Aluminum, Lampholder/Cluster (5193-5)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- LEGRAND Cable Connectors/Terminators, DIGITAL AUDIO ZONE EXPANSION M (AU7004)
- SQUARE D Panelboard accessory, NF, extension kit, 6 inch rail (NF6RDE)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 44in H (NC44FHR)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 59in H (HCW59TS)
- SQUARE D Plate Filler Qo Cd3 (QOFPCP)
- SQUARE D Cb Control Wire Connection Kit (2) (S37423)
- SQUARE D Qo Ground Bar Kit (PK15GTA)
- BLUE SEA SYSTEMS Blue Sea Systems 4137-BSS Push Button Reset Only Circuit Breaker Boot - Black (4137-BSS)
- Square D Circuit Breaker & Panelboard Accessories