Shop All Terminal Blocks
Square D
SCREW TERMINAL, 50 A
Mfr # NSYTRV62BL
Zoro # G305907353
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 2
- Connection Type Screw Clamp
- Standards ATEX, CSA, cULus, DNV, EAC, GL, IECEx, LR, VDE
- Strip Length 10 mm
Product Information
- Brand Square D
- MFR # NSYTRV62BL
- Zoro # G305907353
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Strip Length | 10 mm |
Overall Depth | 47.5 mm |
Overall Width | 8.2 mm |
Overall Length | 47.7 mm |
For Maximum Wire Size | 8 AWG |
For Minimum Wire Size | 24 AWG |
Details
Item | Screw Terminal |
Number of Poles | 1 |
Number of Connections | 2 |
Connection Type | Screw Clamp |
Standards | ATEX, CSA, cULus, DNV, EAC, GL, IECEx, LR, VDE |
Current | 50 A |
UL 94 Flammability Rating | V-0 |
RoHS Compliant | Yes |
Maximum Operating Temperature | 266 Degrees F |
Compatible with Product Type | Special Enclosures |
Housing Color | Blue |
Housing Material | Polyamide 6/6 |
Torque | 2 N-m |
Minimum Operating Temperature | -40 Degrees F |
Maximum Voltage | 600 V AC |
Number of Tiers | 1 |
Terminal Block Type | Pass-Through |
Circuit Protection Type | None |
Description
Screw Terminal, Circuit Protection Type None, Connection Type Screw Clamp, Current 50 A, For Minimum Wire Size 24 AWG, For Maximum Wire Size 8 AWG, Housing Color Blue, Maximum Voltage 600 V AC, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 47.5 mm, Overall Length 47.7 mm, Overall Width 8.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEK8)
- MILTON INDUSTRIES PLUG FEM 1/4" (MI728)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch IP 67 (XCSLE2525513)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- SQUARE D PUSH-IN TERMINAL (NSYTRP22PE)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL420)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- ALLEN BRADLEY AUXILIARY TERMINAL AND CONTACT BLOCK (140M-C-AFA01)
- Square D Power Distribution Blocks & Terminal Blocks