Shop All Relay Accessories
Square D
Safety switch, general duty, non fusible, 30A, 2 pole, 3hp, 240VAC, NEMA 3R, bolt on provision
Mfr # DU221RBUP
Zoro # G0571545
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.75 in
- Features Gd Nonfused 2 Pole 30A Nema 3R Unit Pack
- Width 7.75 in
- Height 9.63 in
- Electrical Connection lugs
Product Information
- Brand Square D
- MFR # DU221RBUP
- Zoro # G0571545
- UPC # 785901665625
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Depth | 3.75 in |
Width | 7.75 in |
Height | 9.63 in |
Wire Size | AWG 14 to AWG 6 copper; AWG 12 to AWG 6 aluminium |
Details
Item | Gd Nonfused 2 Pole 30A Nema 3R Unit Pack |
Features | Gd Nonfused 2 Pole 30A Nema 3R Unit Pack |
Electrical Connection | lugs |
Number of Poles | 2 |
Phase | 1 phase |
Line Rated Current | 30 A |
Product Or Component Type | Single Throw Safety Switch |
Wiring Configuration | 2 wires |
Device Mounting | surface |
Tightening Torque | 30-30 lbf.in 2.08-13.3 mm² (AWG 14 to AWG 6) |
Nema Degree Of Protection | NEMA 3R |
Device Application | residential |
Disconnector Device Type | non-fusible disconnect switch |
Series Name | general duty |
Motor Power Hp | 3 hp at 240 V AC 60 Hz for 1 phase motors |
Product Certifications | UL listed file E2875 |
[Ue] Rated Operational Voltage | 240 V AC |
Awg Gauge | AWG 14 to AWG 6 copper || AWG 12 to AWG 6 aluminium |
Factory Installed Neutral | None |
Pvc Free | Yes |
Description
General duty safety switches are designed for residential and commercial applications where durability and economy are prime considerations. Typical loads include lighting, air conditioning, and appliances. They are suitable for use as service equipment when equipped with a factory-installed neutral assembly or field-installed service grounding kit, as applicable. General duty safety switches are UL Listed, and meet or exceed the NEMA Standard KS1. This Single Throw Safety Switch which has a rated current of 30A with a NEMA 3R degree of protection. This non-fusible disconnect switch comes with no neutral. This general duty switch is a 2-pole, 240VAC has a short curcuit rating of 10kA and is surface mounted. This switch has lugs for an electrical connection which will accept AWG 14 AWG 6, copper & AWG 12 AWG 6, aluminium. This switch is certified to UL standards Dinemsions for this product are 9.63 in (H), 7.75 in (W), 3.75 in (D). General Duty safety switchs come with an 18 months warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762C)
- POWER FIRST Long Barrel Splcie, 2.27 in. L, Orange (22EZ37)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (275)
- 3M Connector Inslatrs, 0.75in ID, Blk, 2-1/2in (QSLV-M(8-2/0))
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB2)
- SQUARE D Circuit breaker accessory, PowerPacT H, earth leakage module, 15 to 150A (ELM150HD)
- SQUARE D Starter Reset Mechanism Nema +Options (9066W1)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 18D/18E/18H/19D/19E/20D/20E (WMB363364)
- SQUARE D Xfmr Dry 1Ph 100Kva 240X480V120/240V (EE100S3H)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 17D/17E/17H (WMB361362)
- SQUARE D Disconnect Switch Auxiliary Contact Kit (9999TC10)
- Square D Electrical Relays