Shop All Relay Accessories
Square D
Safety switch, general duty, fusible, 200A, 120/240VAC, 2 poles, 60HP, solid neutral, NEMA 3R with bolt on hub provision
Mfr # CD224NRB
Zoro # G0862830
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.5 in
- Width 19 in
- Height 29.25 in
- Number of Poles 2
- Electrical Connection lugs
Product Information
- Brand Square D
- MFR # CD224NRB
- Zoro # G0862830
- UPC # 785901391562
- Country of Origin United States
- Category Relay Accessories
Dimensions
Depth | 8.5 in |
Width | 19 in |
Height | 29.25 in |
Details
Item | 200A 2P Fusible Type 3R Gdss |
Number of Poles | 2 |
Electrical Connection | lugs |
Product Or Component Type | Single Throw Safety Switch |
Short-Circuit Current | 100 kA maximum cartridge |
[Ue] Rated Operational Voltage | 120/240 V AC |
Nema Degree Of Protection | NEMA 3R galvannealed steel |
Series Name | general duty |
Device Composition | neutral (factory installed) |
Disconnector Device Type | fusible disconnect |
Tightening Torque | 275-275 lbf.in (AWG 6 to 250 kcmil) |
Awg Gauge | AWG 6 to 250 kcmil copper or aluminium |
Product Certifications | CSA |
Device Mounting | surface |
Motor Power HP | 15 hp at 240 V AC 50-60 Hz for 1 phase motors; 25 hp at 240 V AC 50-60 Hz for 3 phase motors; 60 hp at 240 V AC 50-60 Hz for 3 phase motors |
Pvc Free | Yes |
Description
General duty safety switches are designed for residential and commercial applications where durability and economy are prime considerations. Typical loads include lighting, air conditioning, and appliances. They are suitable for use as service equipment when equipped with a factory-installed neutral assembly or field-installed service grounding kit, as applicable. General duty safety switches are UL Listed, and meet or exceed the NEMA Standard KS1. This Single Throw Safety Switch which has a rated current of 200A with a NEMA 3R degree of protection. This fusible disconnect switch comes with a neutral (factory installed). This general duty switch is a 2-pole, 240VAC has a short curcuit rating of 100kA and is surface mounted. This switch has lugs for an electrical connection which will accept AWG 6/250 kcmil, aluminium/copper. This switch is certified to UL standards Dinemsions for this product are 29.25 in (H), 19 in (W), 8.5 in (D). General Duty safety switchs come with an 18 months warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/4''-20 Channel Nut Without Spring, 100PK (SCN25)
- SEPCO Solar Panel Kit, 50 W, 17.9 V DC, 36 Cells (GPA50-S-ALC1)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSA2/0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2In x 100ft, Black (B2050)
- SQUARE D Starter Toggle Kit H+K +Options (9998HW1)
- SQUARE D Disconnect mechanism, flange mounted, disconnect switch auxiliary contact kit, 10A, 2 pole, DPDT (9999TC20)
- SQUARE D Weathershield (WS382)
- SQUARE D Contactor+Starter Mechanical Interlock (9999SM1)
- SQUARE D Circuit breaker accessory, PowerPacT H, earth leakage module, 15 to 150A (ELM150HD)
- SQUARE D Disconnect Switch Auxiliary Contact Kit (9999TC10)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 75A (6275AXXSZS-AC90)
- Square D Relay Accessories