Shop All Circuit Breaker & Panelboard Accessories
Square D
Rotary Operator, 125A, 3 Poles
Mfr # 9421LB1
Zoro # G6531581
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers
- Amps 125A
- Number of Poles 3
- Frame Type 125A
- Includes 6 in Handle, Standard Shaft
Product Information
- Brand Square D
- MFR # 9421LB1
- Zoro # G6531581
- UPC # 785901093435
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 6 in |
Details
Item | Rotary Operator |
For Use With | NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers |
Amps | 125A |
Number of Poles | 3 |
Frame Type | 125A |
Includes | 6 in Handle, Standard Shaft |
Product Or Component Type | Operating Mechanism |
Marking | OFF - Trip - ON |
Mounting Location | on door |
Shaft Type | standard |
Description
Rotary Operator, For Use With NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers, 125 A Amps, Number of Poles 3, Includes 6 in Handle, Standard Shaft, Frame Type 125A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS SPDT ON/OFF/ON SWITCH, POLAR WHITE (13435)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250024W)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M062)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont Lin VRly (4B-63)
- SQUARE D Panelboard accessory, NQ, main breaker kit, 225A, H/J frame, 14 inch (NQMB2HJ14)
- SQUARE D Ground Bar Kit, 225A, 23 Poles (PK23GTA)
- SQUARE D NQ Panelboard, extension kit, 12 inch rail (NQ12RDE)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL250KA)
- SQUARE D Lug, 125A, 240V AC, 3 Poles (QO3125SL)
- SQUARE D 2 Raintight Hub (B200)
- SQUARE D Load Center, 100A, 120/240V AC, 6 Poles (QO612L100SCP)
- Square D Circuit Breaker & Panelboard Accessories