Shop All Safety & Disconnect Switch Accessories
Square D
Rotary Operating Mech 600Vac 250 Nema
Mfr # 9421LJ7
Zoro # G0564658
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Rotary Operating Mech 600Vac 250 Nema
- Product Type Rotary Operating Mech 600Vac 250 Nema
- Product Or Component Type Operating Mechanism
- Circuit Breaker Name MG-NSF 250 A || PowerPact H or J 250 A
- Circuit Breaker Type MG-NSF 250 A; PowerPact H or J 250 A
Product Information
- Brand Square D
- MFR # 9421LJ7
- Zoro # G0564658
- UPC # 785901538028
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Details
Item | Rotary Operating Mechanism |
Accessory Type | Rotary Operating Mech 600Vac 250 Nema |
Product Type | Rotary Operating Mech 600Vac 250 Nema |
Product Or Component Type | Operating Mechanism |
Circuit Breaker Name | MG-NSF 250 A || PowerPact H or J 250 A |
Circuit Breaker Type | MG-NSF 250 A; PowerPact H or J 250 A |
Description
Rotary Operating Mechanism, Product Type Rotary Operating Mech 600Vac 250 Nema
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER CABLE 16/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-47)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode. (TCF-142-M-ST)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101A6517)
- EATON BUSSMANN Ceramic Fuse, KTK Series, Fast-Acting, 2A (BP/KTK-2)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, handle, 8in, 7.2in to 11.625in shaft mounting, Type L (9421LW1)
- SQUARE D Operating Kit (9421LR1)
- SQUARE D Breaker Operator, Flange Mount, 250A (9422RQ1)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw, Description/Special Features: For "B" Hub Opening (BCAP)
- SQUARE D Handle, 6 In (9422A1)
- SQUARE D Operating Kit (9421LP1)
- SQUARE D Switch Handle Kit 30 60A (4056684150K)
- Square D Switches