Shop All Contactor Accessories
Square D
Replacement Contact Kit, Manual, M-0
Mfr # 9998ML1
Zoro # G1374317
original price:
$130.08
10% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Schneider 2510 Manual Starters Type M and T
- Contacts per Kit 3
- Starter Size M-0
- Includes Movable Contacts, Springs, Stationary Contacts
- NEMA Size 0
Product Information
- Brand Square D
- MFR # 9998ML1
- Zoro # G1374317
- UPC # 785901794127
- Country of Origin Mexico
- Category Contactor Accessories
Dimensions
Starter Size | M-0 |
NEMA Size | 0 |
Details
Item | Replacement Contact Kit |
For Use With | Schneider 2510 Manual Starters Type M and T |
Contacts per Kit | 3 |
Includes | Movable Contacts, Springs, Stationary Contacts |
Number of Contacts Included | 3 |
Compatible with Series | 2510M Manual Starters, 2510T Manual Starters |
Description
Replacement Contact Kit, Number of Contacts Included 3, Compatible with Series 2510M Manual Starters, 2510T Manual Starters, NEMA Size 0, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (771)
- L.H. DOTTIE L.H. Dottie 8'' Natural Mounting Hole Cable Tie, 100PK (DTM6)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 10ft-Black (WL-SW-025-10-BK)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, White (WH20GB512)
- SQUARE D Replacement Contact Kit, Lighting, 200A (9998SL9)
- SQUARE D Bracket, Mounting (9999BLX)
- SQUARE D Replacement Contact Kit, NEMA 00 (9998SJ1)
- SQUARE D Replacement Contact Kit, Hoist (9998RA10)
- SQUARE D Replacement Contact Kit, NEMA 2 (9998SL14)
- SQUARE D Replacement Contact Kit, NEMA 1 and 1P (9998SL3)
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- Square D Motor Controls