Shop All Auxiliary Contacts
Square D
Remote Reset
Mfr # 9999RR04
Zoro # G1780685
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA Motor Logic Starters
- Voltage 600V AC
- Accessory Type Remote Reset
- Standards CSA, UL Listed
- Compatible with Series Starters with Motor Logic Overload Relays
Product Information
- Brand Square D
- MFR # 9999RR04
- Zoro # G1780685
- UPC # 785901843429
- Country of Origin Mexico
- Category Auxiliary Contacts
Details
Item | Remote Reset |
For Use With | NEMA Motor Logic Starters |
Voltage | 600V AC |
Accessory Type | Remote Reset |
Standards | CSA, UL Listed |
Compatible with Series | Starters with Motor Logic Overload Relays |
Thermal Overload Type | Solid state |
Rated Operational Voltage | 600 V AC |
Product Destination | Overload relay |
Description
Remote Reset, Accessory Type Remote Reset, Compatible with Series Starters with Motor Logic Overload Relays, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101204GNK)
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40M)
- SEACHOICE 20' RG58UCoaxial Antenna Cable Assembly, w/PL259 Fittings Both Ends (19771)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- SQUARE D Magnetic Coil, 120 V (9998DA3V02)
- SQUARE D Switch, Selector, On/Off (9999SC22)
- SQUARE D Switch, Selector (9999SC2)
- SQUARE D Auxiliary Contact, 1 NO (9999D10)
- SQUARE D Auxiliary Contact, 10A, 1NO (9999SX6)
- SQUARE D Magnetic Coil, 24 V (9998DA2V14)
- EATON Cutler-Hammer DP Aux Contact, NC, Side Mount for 15-75A (C320KG2)
- Square D Auxiliary Contacts