Shop All Relay Sockets
Square D
Relay Socket, Square, 14 Pins, 10 A
Mfr # 8501NR45B
Zoro # G4710423
product price: $25.00
/ea
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Standard
- Base Style - Relay Socket Square
- Contact Form - Relay Socket DPDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Screw Clamp
Product Information
- Brand Square D
- MFR # 8501NR45B
- Zoro # G4710423
- UPC # 785901006015
- Country of Origin China
- Category Relay Sockets
Dimensions
Depth - Relay Socket | 1 in |
Width | 1.21 in |
Width - Relay Socket | 1.20 in |
Depth | 1 in |
Height - Relay Socket | 2.72 in |
Height | 2.72 in |
Flat Pin Width | 0.09 in |
Description
Relay Socket, Base Style Square, Contact Form 4PDT, Current Rating 10 A, Electrical Connection Screw Clamp, Flat Pin Width 0.09 in, Number of Pins 14, Number of Terminals 14, Pin Shape Flat, Socket Type Elevator, Mounting Style DIN Rail & Surface, Color White, Compatible Relays Square D 8501R Miniature Control Series, Contact Rating (AC) 10 A @ 300V, Depth 1 in, Height 2.72 in, Standards CE Certified, CSA Certified, UL Recognized, Status Indicator None, Width 1.21 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- ABB OUTLET BOX COVR1G OUTLT (58 C 7)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 30A (HBL9431C)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-015)
- SQUARE D Relay Socket, Square, 8 Pins, 10 A (8501NR42B)
- SQUARE D Plug in relay, Type N, relay socket, 11 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR61B)
- SQUARE D Relay Socket, Square, 5 Pins, 15 A (8501NR41B)
- SQUARE D Plug in relay, Type N, relay socket, 11 blade, double tier, for 8510KU relays, bulk packaged (8501NR82B)
- SQUARE D Relay Socket, Octal, 8 Pins, 16 A (8501NR52B)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A (RUZC2M)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, Squre, 11 Pin (RPZF3)
- Square D Relay Sockets