Shop All Relay Sockets
Square D
Relay Socket, Octal, 8 Pins, 16 A
Mfr # 8501NR52B
Zoro # G5525914
product price: $10.89
/ea
Sold in multiples of 10 for $108.90
$108.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Standard
- Base Style - Relay Socket Square
- Contact Form - Relay Socket DPDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Screw Clamp
Product Information
- Brand Square D
- MFR # 8501NR52B
- Zoro # G5525914
- UPC # 785901006053
- Country of Origin Taiwan, Province of China
- Category Relay Sockets
Dimensions
Width | 1.42 in |
Width - Relay Socket | 1.42 in |
Height | 3.05 in |
Height - Relay Socket | 3.05 in |
Depth | 1.42 in |
Description
Relay Socket, Base Style Octal, Contact Form DPDT, Current Rating 16 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 8, Number of Terminals 8, Pin Shape Round, Socket Type Elevator, Mounting Style DIN Rail & Surface, Color White, Compatible Relays JCK Series, Square D 8501K Series, Contact Rating (AC) 16 A @ 300V, 5 A @ 600V, Depth 1.42 in, Height 3.05 in, Standards CE Certified, CSA Certified, UL Recognized, Status Indicator None, Width 1.42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties (CBMZT8NK)
- BLUE SEA SYSTEMS Blue Sea 5021 Water Resistant Fuse Holder (5021)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, 430 Stainless Steel (SS8L)
- SQUARE D Plug in relay, Type N, relay socket, 11 blade, double tier, for 8510KU relays, bulk packaged (8501NR82B)
- SQUARE D Plug in relay, Type N, relay socket, 11 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR61B)
- SQUARE D Relay Socket, Square, 5 Pins, 15 A (8501NR41B)
- SQUARE D Relay Socket, Square, 14 Pins, 10 A (8501NR45B)
- SQUARE D Relay Socket, Square, 8 Pins, 10 A (8501NR42B)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F-ND DC24)
- OMRON Relay Sockets (J7KNA-AR-22 24VS)
- Square D Electrical Relays