Shop All Plug-In Relays
Square D
Relay, 600VAC Coil Volts, 2 NO; DPST
Mfr # 8501CO7V29
Zoro # G0845796
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 600VAC
- Contact Form - Relay 2 NO; DPST
- Mounting - Relay Panel Mount
- Power Consumption - Relay 10 VA
- Body Height - Relay 2.43 in
Product Information
- Brand Square D
- MFR # 8501CO7V29
- Zoro # G0845796
- UPC # 785901059592
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.43 in |
Body Width - Relay | 2-1/2 in |
Body Depth - Relay | 2-1/4 in |
Depth | 2.25 in |
Width | 2.5 in |
Description
8501C power relays are used to control small single phase motors and other light loads. These power relays are available with a variety of contact configurations. This relay has a DPST contact configuration with two normally open and no normally closed contact. A variety of coil voltages are available. This relay has a 480 VAC nonreplaceable coil. Designed with heavy duty contacts that are rated for single phase 1.5 HP motors at 120 VAC, 230 VAC or 600 VAC. It also has a 30 A resistive rating at 300 VAC or 5 A resistive rating at 600 VAC. These relays have a durable open frame construction. 8501C power relays are UL listed and CSA certified. This range of relays is used in electric heater, pumping, conveyor and material handling applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P126W)
- OMRON Relay, 8Pin, DPDT, 10A, 240VAC (LY2F-AC220/240)
- GREENGATE Neoswitch Dt Dual Relay Ivory (ONW-D-1001-DMV-N-V)
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (166407-100)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V14)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CDO16V53)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 8 Pin, DPDT (8501KPDR12P14V51)
- SQUARE D Relay, 240VAC Coil Volts, DPDT (8501RSD42V51)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT (8501KPR13V24)
- SQUARE D General Purpose Relay, 12V AC Coil Volts, 8 Pin, DPDT (8501KPR12V36)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-240A)
- Square D Plug-In Relays