Shop All Plug-In Relays
Square D
Relay, 600VAC Coil Volts, 1 NO/1 NC; SPDT
Mfr # 8501CO15V04
Zoro # G0571938
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 600VAC
- Contact Form - Relay 1 NO/1 NC; SPDT
- Mounting - Relay Panel Mount
- Power Consumption - Relay 10 VA
- Body Height - Relay 2.43 in
Product Information
- Brand Square D
- MFR # 8501CO15V04
- Zoro # G0571938
- UPC # 785901052265
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.43 in |
Body Width - Relay | 2-1/2 in |
Body Depth - Relay | 2.18 in |
Details
Item | Relay |
Coil Volts | 600VAC |
Contact Form - Relay | 1 NO/1 NC; SPDT |
Mounting - Relay | Panel Mount |
Power Consumption - Relay | 10 VA |
Standards | UL listed file E78351 CCN NLDX; CSA; CE |
Current Rating | 30 A |
Operating Temp. Range | -22-122°F |
Switching Voltage | 600 V AC |
Series | type C |
Status Indicator | No Indicator |
Description
Relay, Status Indicator No Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Coupling, 5 in., GRC (904154)
- BENNETT MARINE Bennett Marine RM12 Bennett Marine Rm12 Relay Module - 12 Volt (6BT-50052-97-00)
- GARDNER BENDER Small Alum Cable Clips for Exterior, PK15 (PAW-1525L1)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-U2)
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- SQUARE D Relay, 600VAC Coil Volts, 1 NO; SPST (8501CO6V14)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT (8501KPR13V24)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V14)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CDO16V53)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 120V AC Coil Volts, 3 C/O (RUMC32F7)
- Square D Plug-In Relays