Shop All Control Relays
Square D
Relay 600Vac 10Amp Nema +Options
Mfr # 8501XDO40V62
Zoro # G0847117
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 600VAC
- Depth 5.17 in
- Height 3.56 in
- Width 2.23 in
- Relay Type control
Product Information
- Brand Square D
- MFR # 8501XDO40V62
- Zoro # G0847117
- UPC # 785901548737
- Country of Origin Mexico
- Category Control Relays
Dimensions
Depth | 5.17 in |
Height | 3.56 in |
Width | 2.23 in |
Details
Coil Volts | 600VAC |
Item | Relay 600Vac 10Amp Nema +Options |
Relay Type | control |
Line Rated Current | 10 A AC || 5 A DC |
Product Or Component Type | relay |
Control Circuit Voltage Limits | operational 0.8...1.1 Uc DC |
Electrical Connection | screw clamp terminals |
Rated Breaking Capacity | 6 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508 |
[Uc] Control Circuit Voltage | 115/125 V DC |
Operating Time | 37 ms - pick-up || 21 ms - drop-out |
Inrush Power In W | 18 W |
Product Certifications | CSA LR60905 class 3211 03 || UL listed file E78403 CCN NKCR |
[Icm] Rated Short-Circuit Making Capacity | 60 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508 |
Awg Gauge | AWG 18...AWG 12 copper |
Mounting Support | panel |
Ambient Air Temperature For Operation | -40-160°F |
Hold-In Power Consumption In W | 18-18 W |
Contacts Type And Composition | 4 NO 4 standard contact cartridges |
Tightening Torque | control circuit 1.02-1.36 N.m screw terminals |
Description
Relay 600Vac 10Amp Nema +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Connector 2P 3W 125VAC BK/WT (CS6360C)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-12D)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot (Boot-DW)
- SQUARE D NEMA Control Relay, Type X, timing, 1 minute on delay, 10A resistive at 600 VAC, 4 normally open, 120 VAC 60 Hz coil (8501XO40XTE1V02)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil (8501XDO80V62)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 normally open contacts, 48 VDC coil (8501XDO40V56)
- MURR ELEKTRONIK AMS 3-10/44-2 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 35 VDC / 2 A, 12 mm screw-type terminal (50043)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 24VDC, 10A (CA3KN31BD)
- Square D Electrical Relays