Shop All Plug-In Relays
Square D
Relay, 250VAC Coil Volts, 3PDT
Mfr # 8501RSD43V53
Zoro # G0847211
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 250VAC
- Contact Form - Relay 3PDT
- Mounting - Relay Socket
- Contact Material Silver Alloy, gold flashed
- Body Height - Relay 27.3 mm
Product Information
- Brand Square D
- MFR # 8501RSD43V53
- Zoro # G0847211
- UPC # 785901137153
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 27.3 mm |
Body Width - Relay | 30.6 mm |
Body Depth - Relay | 41.8 mm |
Details
Item | Relay |
Coil Volts | 250VAC |
Contact Form - Relay | 3PDT |
Mounting - Relay | Socket |
Contact Material | Silver Alloy, gold flashed |
Standards | UL Listed; UL Recognized; CSA; CE |
Series | Square D 8501R Miniature Series |
Switching Voltage | 300 V AC; 30 V DC |
Pin Shape | spade |
Operating Time | 20 ms - pick-up || 20 ms - drop-out |
Operating Temp. Range | -40-131°F |
Status Indicator | No Indicator |
Description
Relay, Status Indicator No Indicator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC VoltageSensingRelay, 12 Pins, 120-277VAC (RM35UB3N30)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 0.3A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC3/10)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- ITT CANNON CAB CON 16 SKT 22/20 F80 A36 (318639120)
- SQUARE D Relay, 600VAC Coil Volts, 1 NO; SPST (8501CO6V14)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT (8501KPR13V24)
- SQUARE D Plug-In Relay, 240VAC Coil Volts, 3PDT (8501RS43P14V20)
- SQUARE D Relay, 240VAC Coil Volts, DPDT (8501KUDR12P14V53)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V14)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-240A)
- Square D Electrical Relays