Shop All Plug-In Relays
Square D
Relay, 240VAC Coil Volts, DPDT
Mfr # 8501KUDR12P14V53
Zoro # G0847047
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240VAC
- Standards UL Listed, UL Recognized, CSA, CE
- Depth 1.4 in
- Height 2.25 in
- Width 1.37 in
Product Information
- Brand Square D
- MFR # 8501KUDR12P14V53
- Zoro # G0847047
- UPC # 785901320906
- Country of Origin China
- Category Plug-In Relays
Dimensions
Depth | 1.4 in |
Height | 2.25 in |
Width | 1.37 in |
Details
Coil Volts | 240VAC |
Item | Relay |
Standards | UL Listed, UL Recognized, CSA, CE |
Series | Square D 8501K Series |
Status Indicator | No Indicator |
Product Compatibility | 8501NR82 |
Maximum Switching Voltage | 300 V AC, 30 V DC |
Shape of Pin | spade |
Rated Breaking Capacity | 3 A 120 V AC inductive control circuit UL 508, 1.5 A 240 V AC inductive control circuit UL 508, 10 A 277 V AC resistive control circuit UL 508, 10 A 30 V DC resistive control circuit UL 508 |
Operating Time | 20 ms - pick-up, 20 ms - drop-out |
Rated Power In Hp | 1 hp 277 V AC, 0.33 hp 120 V AC |
Mounting Support | socket |
Ambient Air Temperature For Operation | -40-131°F |
Switch Function | DPDT |
[Uc] Control Circuit Voltage | 24 V DC |
Range of Product | 8501K |
Local Signalling | indicator light relay energised LED |
Relay Type | general purpose |
Contacts Material | silver alloy (AgNi) |
Description
8501KU universal plug in relays are designed for multipole switching applications at 300 VAC or lower. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 851NR82 relay socket. This relay has a DPDT contact arrangements. It has two normally open and two normally closed contacts. The contacts have a 10 ampere rating 277 VAC, a 10 ampere rating at 28 VDC, a 1/3 HP rating at 120 VAC, a 1 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 24 VDC nonreplaceable coil. A green LED indicator is supplied on this relay. 8501KU relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-630-111-C)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-100-25)
- NVENT HOFFMAN Panels, Fits 200x200mm, Steel (Q2020PI)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A8P6AL)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V14)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CDO16V53)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- SQUARE D Relay, 600VAC Coil Volts, 1 NO; SPST (8501CO6V14)
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT (8501KPR13V24)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-120A)
- Square D Plug-In Relays