Shop All Plug-In Relays
Square D
Relay, 240VAC Coil Volts, DPDT
Mfr # 8501KPDR12V56
Zoro # G0847065
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240VAC
- Contact Form - Relay DPDT
- Mounting - Relay Socket
- Contact Material Silver Alloy (AgNi)
- Body Height - Relay 2.66 in
Product Information
- Brand Square D
- MFR # 8501KPDR12V56
- Zoro # G0847065
- UPC # 785901307242
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.66 in |
Body Width - Relay | 1.4 in |
Body Depth - Relay | 1.4 in |
Details
Item | Relay |
Coil Volts | 240VAC |
Contact Form - Relay | DPDT |
Mounting - Relay | Socket |
Contact Material | Silver Alloy (AgNi) |
Standards | UL Listed; UL Recognized; CSA; CE |
Series | Square D 8501K Series |
Operating Time | 20 ms - pick-up || 20 ms - drop-out |
Switching Voltage | 300 V AC; 30 V DC |
Pin Shape | tubular |
Operating Temp. Range | -40-131°F |
Status Indicator | No Indicator |
Description
Relay, Status Indicator No Indicator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 316 stainless steel Enclosure, 16 in H, 6 in D, NEMA 4X, Hinged (BN4161406CHQTSSA)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6006-24-00)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C854)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 45A, 250V AC, Non-Indicating, 20kA DC (BP/FRN-R-45)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CDO16V53)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS24V20)
- SQUARE D Plug-In Relay, 240VAC Coil Volts, 3PDT (8501RS43P14V20)
- SQUARE D Relay, 240VAC Coil Volts, DPDT (8501RSD42V51)
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT (8501KPR13V24)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC220/240)
- Square D Electrical Relays