Shop All Plug-In Relays
Square D
Relay, 240VAC Coil Volts, 4PDT
Mfr # 8501RSD34V51
Zoro # G0571868
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240VAC
- Contact Form - Relay 4PDT
- Mounting - Relay Socket
- Contact Material Hermetically Sealed Silver Tin Oxide
- Body Height - Relay 29.4 mm
Product Information
- Brand Square D
- MFR # 8501RSD34V51
- Zoro # G0571868
- UPC # 785901324683
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 29.4 mm |
Body Width - Relay | 23.1 mm |
Body Depth - Relay | 38.9 mm |
Details
Item | Relay |
Coil Volts | 240VAC |
Contact Form - Relay | 4PDT |
Mounting - Relay | Socket |
Contact Material | Hermetically Sealed Silver Tin Oxide |
Standards | UL Listed; UL Recognized; CSA; CE |
Series | Square D 8501R Miniature Series |
Operating Time | 20 ms - pick-up || 20 ms - drop-out |
Switching Voltage | 30 V DC; 240 V AC |
Operating Temp. Range | -40-131°F |
Pin Shape | spade |
Status Indicator | No Indicator |
Description
Relay, Status Indicator No Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 3.50 to 5A, 3P, Class 10,690V (3RU21261FB0)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/2" x 50FT (BSNY-J-050-50)
- SOUTHWIRE 16-26V 16/2 Landscape Wire 250 ft. (55213101)
- VAST Spring Nut Top, 5/16"-18"X3/8"EG, PK100 (V225 5/16-100)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V14)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS24V20)
- SQUARE D General Purpose Relay, 12V AC Coil Volts, 8 Pin, DPDT (8501KPR12V36)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- SQUARE D Relay, 240VAC Coil Volts, DPDT (8501RSD42V51)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 8 Pin, DPDT (8501KPDR12P14V51)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-240A)
- Square D Plug-In Relays