Shop All Indicator Lights
Square D
Raised Indicator Light, 24VAC/DC, Red
Mfr # 9001OR24
Zoro # G0486096
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Lamp Type Incandescent
- Shape ROUND
- Electrical Connection Tab
Product Information
- Brand Square D
- MFR # 9001OR24
- Zoro # G0486096
- UPC # 785901818106
- Country of Origin Costa Rica
- Category Indicator Lights
Dimensions
Size | 3/4 in Mounting dia |
Panel Cutout Diameter | 3/4 in |
Details
Item | Raised Panel Light |
Voltage | 24V AC/DC |
Color | Red |
Lamp Type | Incandescent |
Shape | ROUND |
Electrical Connection | Tab |
Replacement Lamp | Mfr. No. TEL/24PSB |
Standards | CSA, UL Listed |
Current Drawn | 70 mA |
Panel Thickness | 0.41 in |
NEMA Rating | 13 |
NEMA Enclosure Rating | 13 |
Lens Color | Red |
Voltage Rating - Maximum | 24 V AC/DC |
Head Style | Protruding |
Description
Raised Panel Light, Incandescent, Red, Voltage 24V AC/DC, Size 3/4 in Mounting dia, Electrical Connection Tab, Replacement Lamp Mfr. No. TEL/24PSB, Shape Round, Current Drawn 70 mA, NEMA Rating 13, Panel Thickness 0.41 in, Standards CSA, UL Listed
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R RD (BRY8200RTR)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6-A)
- EATON BUSSMANN Limiter Fuse, ALS Series, 300A, Fast-Acting, Not Rated, Bolt-On (ALS-300B)
- SIEMENS Ovrload Relay, 30 to 36A, 3P, Class 10,690V (3RU21264PB0)
- SIEMENS Pilot Light Complete, LED, 24V, 30mm, Amb (52PL4D9XB)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M030)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZBV6)
- DAYTON Pilot Light, 22mm, LED, Green (30G217)
- SCHNEIDER ELECTRIC Pilot Light, LED, Yellow, 120V, Fresnel Lens (9001SKP38LYY31)
- DAYTON Flush Indicator Light, Green, 120V (22NY52)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB5AV043)
- Square D Indicator Lights