Shop All Circuit Breaker & Panelboard Accessories
Square D
QOU Circuit Breaker Padlock, 1P, Low A, OFF or ON Position
Mfr # QOU1PA
Zoro # G3510361
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Product Destination QOU circuit breaker
- Product Or Component Type padlock attachment
Product Information
- Brand Square D
- MFR # QOU1PA
- Zoro # G3510361
- UPC # 785901763499
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Handle Padlock Attachment |
Number of Poles | 1 |
Product Destination | QOU circuit breaker |
Product Or Component Type | padlock attachment |
Description
QO and Square D, QOU1PA, is an accessory part for QOO Unit Mount Circuit breakers. Intended for padlocking 1P low ampere QOU circuit breaker in OFF or ON position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 6.00x6.00, SS Type 304 (F66WPSS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Clear (HS357-S250-CLEAR)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81BK)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, 1 Pin, DPDT (3TX7130-0RF13)
- SQUARE D Mounting Base, 100A, 240V AC, 3 Poles (QON3B)
- SQUARE D Panelboard Main Breaker Kit (NQMB2Q)
- SQUARE D Interior, I-Line Panelboard, HCP, 600A, w/main breaker, 36in CB space, for 42in W x 68in H x 9.5in D box, Al bus (HCP18686M)
- SQUARE D Door Kit, 125A, 3 Poles (9421LB7)
- SQUARE D Shunt Trip For K1200 48V-Dc (TKMASTA9R)
- SQUARE D Mounting Base, 70A, 120/240V AC (QON2L70)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148699)
- Square D Circuit Breaker & Panelboard Accessories