Shop All Terminal Blocks
Square D
PUSH-IN TERMINAL, 20 A
Mfr # NSYTRP42TB
Zoro # G505907337
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 2
- Standards CSA, cULus, EAC, GL, VDE
- Connection Type Push-In
- Housing Material Polyamide 6/6
Product Information
- Brand Square D
- MFR # NSYTRP42TB
- Zoro # G505907337
- Country of Origin Poland
- Category Terminal Blocks
Dimensions
Strip Length | 10 mm |
Overall Width | 6.2 mm |
Overall Length | 56 mm |
For Fuse Diameter | 5 mm, 6 mm |
For Fuse Length | 32 mm |
Overall Depth | 36.5 mm |
For Minimum Wire Size | 24 AWG |
For Maximum Wire Size | 12 AWG |
Description
Push-In Terminal, Circuit Protection Type None, Connection Type Push-In, Current 20 A, For Minimum Wire Size 24 AWG, For Maximum Wire Size 12 AWG, Housing Color Gray, Maximum Voltage 300 V AC, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter 5 mm, 6 mm, For Fuse Length 32 mm, Overall Depth 36.5 mm, Overall Length 56 mm, Overall Width 6.2 mm, Standards CSA, cULus, EAC, GL, VDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 24VAC, 10A (CAD32B7)
- VAST Safety End Cap, 13/16"X1-5/8", Red, PK10 (V400NEOCPR-10)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Yellow (AT1501EV-YL)
- SCHNEIDER ELECTRIC Adapter, DIN Rail (16-9ADIN-1)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- SQUARE D Terminal Block Fuseholder 600V 60A (9080FB3621J)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 8 inches long (9080MH308)
- SQUARE D PUSH-IN TERMINAL, 30 A (NSYTRP44)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- Square D Power Distribution Blocks & Terminal Blocks