Shop All Push Button Control Stations
Square D
Push Button Control Station, 2NO, Up/Down
Mfr # 9001BW243
Zoro # G1260375
original price:
$317.99
16% off
new price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Number of Gangs 1
- Legend Up/Down
- Type of Operator Push Button/Push Button
- Number of Pilot Lights 0
Product Information
- Brand Square D
- MFR # 9001BW243
- Zoro # G1260375
- UPC # 785901794257
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 4.25 in |
Hub Size - Maximum | 1/2 in |
Overall Width | 2.76 in |
Overall Depth | 3.6 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Up/Down, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color (2) Black, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 4, Contact Rating 5A @ 600V AC/24V DC, IP Rating IP66, Mounting Wall, Enclosure Material Zinc, Enclosure Color Gray, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mini circuit breaker, QO, 30A, 2 pole, 120/240VAC, 65kA, plug in (QH230)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BT842)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBS2/0B)
- NVENT HOFFMAN CONCEPT Adjustable-Depth Mounting Kits, (CAM122)
- SQUARE D Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 1/3/3R/4/4X, Yellow (9001BW92Y)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (9001BG215)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BW240)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW96Y)
- SQUARE D Pendant Push Button Station, 2NO, Red (9001BW92R)
- SQUARE D Interlock, F/22mm XACA Booted Operators (XACA009)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W275)
- Square D Push Buttons & Indicators