Shop All Push Button Control Stations
Square D
Push Buttn Cntrol Station, 2NO, Open/Close
Mfr # 9001BW244
Zoro # G0476147
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Number of Gangs 1
- Basic Material cast aluminium
- Legend Open/Close
- Type of Operator Push Button/Push Button
Product Information
- Brand Square D
- MFR # 9001BW244
- Zoro # G0476147
- UPC # 785901857396
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Width | 2.76 in |
Height | 3.6 in |
Depth | 4.25 in |
Overall Height | 4.25 in |
Hub Size - Maximum | 1/2 in |
Overall Width | 2.76 in |
Overall Depth | 3.6 in |
Manufacturer Warranty Length | 18 mo |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Open/Close, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color (2) Black, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 4, Contact Rating 5A @ 600V AC/24V DC, NEMA Contact Rating Designation B600/P600, IP Rating IP66, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 3.6 in, Width 2.76 in, Depth 4.25 in, Enclosure Material Zinc, Enclosure Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 50A, 2 Pole, 120/240V AC (UBIZ250)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 5 A to 30 A, Not Rated (KTI00080)
- 3M 314 ELEC CONN 50/BX (3M9230)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 1P Prmry, 600V (16000-3)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001BG203)
- SQUARE D Pendant Push Button Station, 2NO, Black (9001BW92B)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW96Y)
- SQUARE D Push Button Control Station, 2NO/3NC, 30mm (9001BG302)
- SQUARE D Pendant Push Button Station, 2NO, 2 Speed (9001BW100YU)
- SQUARE D Push Button Control Station, Up/Down, 30mm (9001BG208)
- DAYTON Push Buttn Cntrol Station, 1NO, Start, 22mm (32W265)
- Square D Push Buttons & Indicators