Shop All Push Button Control Stations
Square D
Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop
Mfr # 9001BF201
Zoro # G2633522
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Number of Gangs 1
- Legend Start/Stop
- Type of Operator Flush Button/Flush Button
- Number of Pilot Lights 0
Product Information
- Brand Square D
- MFR # 9001BF201
- Zoro # G2633522
- UPC # 785901390459
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Overall Width | 2.75 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 4.5 in |
Overall Depth | 2.13 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Start/Stop, Type of Operator Flush Button/Flush Button, Action Momentary/Momentary, Operator Color (2) Black, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC/24V DC, IP Rating IP20, Enclosure Material Stainless Steel, Enclosure Color Gray, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115AFI)
- HUBBELL 30A Locking Connector 4P 5W 120/208VAC L21-30R BK (HBL2813BK)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A10AXFN)
- NVENT HOFFMAN Elbow, 4.00x4.00, Gray, Steel 45 deg. (F44WE45)
- SQUARE D Push Buttn Cntrl Station, Forward/Reverse (9001BW242)
- SQUARE D Push Button Control Station, Up/Down/Stop (9001BG305)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BW240)
- SQUARE D 2NO Yellow Pendant Control Station (9001BW93Y)
- SQUARE D Push Button Control Station, Up/Down, 30mm (9001BG208)
- SQUARE D Pendant Push Button Station, 2NO, Black (9001BW92B)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- Square D Push Buttons & Indicators